Jalema Filing Clip 50mm Capacity Yellow and White (Pack 100)

Order Code: ZT1258342P

£49.99 Inc VAT (20%)
£59.9916.5% off


Description

Jalema Filing Clip 50mm Capacity Yellow and White (Pack 100) Jalema Attachment Mechanism For Bundling Paper. Binds loose papers securely. Can be used in files or loose. Content can be leafed through like a book. Perforation holes dont tear due to the flexibility of the tube. Filing capacity: 50mm..

Specifications for Jalema Filing Clip 50mm Capacity Yellow and White (Pack 100)
  • Colour
    Yellow/White
  • MFR Part No.
    71702PL
  • Type
    Paper Clips & Binders
  • Material
    Plastic
  • Weight
    620g
  • Form
    Filing Clip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome