Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Lever Arch & Ring Binders
L/Arch Choices A4 PP No.1 75Mm Ass (3)
By Rexel
Order Code:
ZT1592718S
£11.99
each
Inc VAT (20%)
£119.90 minimum order value
10
Add to basket
Minimum order quantity: 10.
Get it by
Tue, 31st Dec
In Stock
GBP
119.90
https://www.zoro.co.uk/shop/office-supplies-and-packaging/lever-arch-and-ring-binders/l-arch-choices-a4-pp-no-1-75mm-ass-3/p/ZT1592718S
Add to quotation
View all Lever Arch & Ring Binders
Description
Rexel Lever Arch Choices A4 PP No.1 75mm ass (3)
Specifications
Specifications for L/Arch Choices A4 PP No.1 75Mm Ass (3)
MFR Part No.
2115709
Colour
Assorted
Weight
0.45kg
Depth
318.0mm
Height
72.0mm
Width
290.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome