Laf Eco A4 PP 75mm Yellow (Pack of 10)

Order Code: ZT1204609S

£29.99 Inc VAT (20%)


Description

Rexel Economic A4 75mm Lever Arch files are made from environmentally friendly FSC Certified board covered in wipe clean polypropylene with a grey paper lining inside. They feature a standard mechanism ideal for regular use in the home or office. The wide, 75mm spine holds up to 500 sheets of paper and there is an exchangeable spine label to clearly identify contents. The files lock when closed, have a thumbhole for easy retrieval from shelf and protective metal edges for durability. They are available in a selection of vibrant colours and with a wide 75mm or slim 50mm spine.

See full description
Specifications for Laf Eco A4 PP 75mm Yellow (Pack of 10)
  • Material
    Polypropylene
  • Type
    Lever Arch Files
  • MFR Part No.
    87494XX
  • Colour
    Yellow
  • Size
    A4
  • Spine Width
    75mm
  • Capacity
    500 Sheets (80gsm)
  • Orientation
    Portrait
  • Environment Support
    70% FSC Mix

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome