Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Lever Arch & Ring Binders
Lever Arch File Cosy A4 80mm Warm Yellow PK6
By Leitz
Order Code:
ZT3526541S
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/lever-arch-and-ring-binders/lever-arch-file-cosy-a4-80mm-warm-yellow-pk6/p/ZT3526541S
Add to quotation
View all Lever Arch & Ring Binders
Description
Leitz Lever Arch File 180 Cosy A4 80mm Warm Yellow (Pack 6) - 10610019
Specifications
Specifications for Lever Arch File Cosy A4 80mm Warm Yellow PK6
Material
Paper On Board
Weight
480g
Spine Width
80mm Spine
Capacity
600 Sheets (80gsm)
Colour
Yellow
Product Type
Lever Arch Files
Size
A4
Recycled Product
Minimum 80% Recycled Material
Environment Support
70% FSC Mix, 90% Recyclable
Orientation
Portrait
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome