0
1

Lever Arch PVC Oblong 75mm A3 White (Pack of 2) 100082445

Order Code: ZT1541156S

£65.99 Inc VAT (20%)


Description

This Elba file features a standard lever arch mechanism with a 75mm spine for filing A3 documents. Made from strong, plastic covered board for durability, the file has a 56mm capacity which holds up to 560 sheets. Supplied in a pack of 2 white files.
A3 landscape lever arch file
Durable plastic over board covers
Thumb hole for easy retrieval from a shelf
Capacity: 56mm
Size A3
Colour: White
Pack of 2

See full description
Specifications for Lever Arch PVC Oblong 75mm A3 White (Pack of 2) 100082445
  • Weight
    1.82kg
  • Product Type
    Lever Arch File
  • Size
    A3
  • Colour
    White
  • Capacity
    56mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome