Magnetic 4-ring Binder Mechanism, From A4 To A3, Aluminium Composite Material, PVC Magnet

Order Code: ZT2700717S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Magnetic 4-ring binder mechanism, from A4 to A3, aluminium composite material, PVC magnet. For paper format = A4, A3. Model = magnetic. Material = aluminium composite material. Overall height = 320 mm. Overall width = 40 mm. Product type = document holders. For documents from A4 to A3, can be used in horizontal or vertical position. For use on whiteboards or any metal surface. Can be repositioned easily and quickly due to magnetic rear. For perforated sheets: up to 500 g in vertical position and 1 kg in horizontal position. Suitable for use with perforated sheets and perforated view pockets. Used vertically, allows documents to be flipped through like a book. Made from 80% recycled aluminium. Magnetic bracket with a 4-ring binder mechanism, nickel plated. Base made of 1.2 mm thick aluminium composite panel with PVC magnet on the rear.

See full description
Specifications for Magnetic 4-ring Binder Mechanism, From A4 To A3, Aluminium Composite Material, PVC Magnet
  • Material
    Aluminium Composite Material
  • Product Type
    Document Holders
  • Overall Height
    320mm
  • Overall Width
    40mm
  • For Paper Format
    A4, A3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome