0
1
2
3

MyColour Lever Arch File A4 Black and White 100081033

Order Code: ZT1544796S

£8.19 Inc VAT (20%)


Description

This Oxford MyColour file features a standard lever arch mechanism with an 80mm capacity for filing A4 documents. Made from high quality polypropylene, the file has a reinforced bottom edge for increased durability and features a transparent spine label pocket and thumb hole for easy retrieval from a shelf. This black lever arch file has a white stripe along the bottom edge for colour coordinated filing.
A4 lever arch files for document organisation
Made from high quality polypropylene
Thumb hole for easy retrieval from a shelf
Reinforced bottom edge
Transparent spine label pocket
Capacity: 80mm
Size: A4
Colour: Black with a white stripe along the bottom edge

See full description
Specifications for MyColour Lever Arch File A4 Black and White 100081033
  • Weight
    0.46kg
  • Material
    Polypropylene
  • Product Type
    Lever Arch File
  • Size
    A4
  • Capacity
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome