Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Lever Arch & Ring Binders
Neo DecoDeco Lever Arch File Assorted A4 - 80mm
By Exacompta
Order Code:
ZT4792320S
£46.99
Inc VAT (20%)
£49.99
6% off
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
46.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/lever-arch-and-ring-binders/neo-decodeco-lever-arch-file-assorted-a4-80mm/p/ZT4792320S
Add to quotation
View all Lever Arch & Ring Binders
Description
Exacompta Neo Deco Lever Arch File A4 80mm Assorted Colours PK10 - 53450E
Tags:
#ReducedPrice
Specifications
Specifications for Neo DecoDeco Lever Arch File Assorted A4 - 80mm
Weight
472g
Colour
Assorted
Product Type
Lever Arch Files
Spine Width
80mm Spine
Material
Paper On Board
Capacity
760 Sheets
Size
A4
Orientation
Portrait
Environment Support
FSC Certified
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome