NO.1 VIVIDA Lever Arch File 70mm Foolscap Blue

NO.1 VIVIDA Lever Arch File 70mm Foolscap Blue

Order Code: ZT1061870S

£46.99 Inc VAT (20%)


Description

High quality, durable lever arch file for professional office users. Vivid colour with attractive VIVIDA design. Unique No.1 mechanism ensures superior performance.

Specifications for NO.1 VIVIDA Lever Arch File 70mm Foolscap Blue
  • Colour
    Vivida Blue
  • Weight
    0.47kg
  • Height
    348.0mm
  • Width
    72.0mm
  • Depth
    290.0mm
  • MFR Part No.
    48085
  • Spine Width
    5cm
  • Material
    Polypropylene
  • Paper Size
    Foolscap
  • Filing Capacity
    75mm
  • Sheet Capacity
    500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome