No.1 VIVIDA Lever Arch File Foolscap Polypropylene 75mm, VIVIDA Yellow - Pack of 10

Order Code: ZT1061796S

£44.99each Inc VAT (20%)
£449.90 minimum order value

Minimum order quantity: 10.

Description

High quality, durable lever arch file for professional office users. Vivid colour with attractive VIVIDA design. Unique No.1 mechanism ensures superior performance.

Specifications for No.1 VIVIDA Lever Arch File Foolscap Polypropylene 75mm, VIVIDA Yellow - Pack of 10
  • MFR Part No.
    48081
  • Colour
    VIVIDA yellow
  • Depth
    290.0mm
  • Weight
    0.47kg
  • Height
    348.0mm
  • Width
    72.0mm
  • Spine Width
    5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome