Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Lever Arch & Ring Binders
Polyvision A3 Maxi Landscape Clear 30mm 4 D-Ring Presentation Binder (Pack of 5) 100080803
By Elba
Order Code:
ZT1545155S
£209.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
209.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/lever-arch-and-ring-binders/polyvision-a3-maxi-landscape-clear-30mm-4-d-ring-presentation-binder-pack-of-5-100080803/p/ZT1545155S
Add to quotation
View all Lever Arch & Ring Binders
Description
Elba Polyvision A3 Maxi Landscape Clear 30mm 4 D-Ring Presentation Binder (Pack of 5) 100080803
Specifications
Specifications for Polyvision A3 Maxi Landscape Clear 30mm 4 D-Ring Presentation Binder (Pack of 5) 100080803
Height
485mm
Width
325mm
Depth
485mm
Weight
3.7kg
Material
Polypropylene
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome