Polyvision A3 Maxi Portrait Clear 30mm 4 D-Ring Presentation Binder (Pack of 5) 100080802

Order Code: ZT1545110S

£199.99 Inc VAT (20%)


Description

This modern and stylish Elba Polyvision Maxi presentation binder features clear pockets on the front, back and spine for complete, professional personalisation. The A3 maxi size accommodates extra wide A3 dividers and punched pockets, which is ideal for reports, presentations and projects. This binder features a 4 D-ring binding mechanism with a 30mm capacity. This pack contains 5 clear portrait binders.
Size: A3 Maxi (portrait)
4 D-ring mechanism
Capacity: 30mm
Clear pockets on front, back and spine
Fits A3 extra wide dividers
Colour: Clear
Pack of 5

See full description
Specifications for Polyvision A3 Maxi Portrait Clear 30mm 4 D-Ring Presentation Binder (Pack of 5) 100080802
  • Weight
    3.89kg
  • Material
    Polypropylene
  • Colour
    Transparent
  • Capacity
    30mm
  • Product Type
    Presentation Binder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome