Polyvision A4 Clear Presentation Ring Binder, Pack of 12 100081049

Order Code: ZT1544420S

£109.99 Inc VAT (20%)


Description

This stylish, professional Oxford Polyvision A4 presentation ring binder features a 4 O-ring filing mechanism with a 25mm capacity. Ideal for presentations, projects, marketing materials and more, the binder also features a clear pocket on the front cover for personalisation. Made from durable, transparent polypropylene, this pack contains 12 A4 presentation ring binders.
Size: A4
4 O-ring mechanism
Capacity: 25mm
Clear pocket on front cover for personalisation
Made from durable, transparent polypropylene
Colour: Clear
Pack of 12

See full description
Specifications for Polyvision A4 Clear Presentation Ring Binder, Pack of 12 100081049
  • Pack Quantity
    12
  • Weight
    2.47kg
  • MFR Part No.
    BX07908
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome