0
1

Presentation 4D Ring Binder 65mm A4+ White (Pack of 10) 400001305

Order Code: ZT1543989S

£99.99 Inc VAT (20%)


Description

This premium quality Elba Panorama A4+ presentation ring binder features clear pockets on the front, back and spine for complete personalisation plus three inside pockets to hold loose papers and business cards. Made from strong polypropylene material for durability, this ring binder features a 4 D-ring mechanism and is ideal for professional reports, presentations, projects and more. Supplied in a pack of 10 white presentation ring binders.
Premium A4+ presentation binders for document storage
4-D-ring mechanism
Capacity: 65mm (650 sheets)
Spine: 75mm
Clear pockets on the front, back and spine for personalisation
Hard wearing plastic covered board
For professional reports, presentations, projects and more
Colour: White
Pack of 10

See full description
Specifications for Presentation 4D Ring Binder 65mm A4+ White (Pack of 10) 400001305
  • Size
    A4+
  • Material
    Polypropylene
  • Colour
    White
  • Type
    Ring Binder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome