Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Lever Arch & Ring Binders
Pukka Brights Ring Binder A4 2R YW, Pack of 10
By Brights
Order Code:
ZT3527970S
£26.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£26.99
0%
5 - 9
£25.91
4%
10 +
£24.83
8%
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
26.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/lever-arch-and-ring-binders/pukka-brights-ring-binder-a4-2r-yw-pack-of-10/p/ZT3527970S
Add to quotation
View all Lever Arch & Ring Binders
Description
Pukka Brights Ring Binder Laminated Paper on Board 2 O-Ring A4 25mm Rings Yellow (Pack 10) BR-7771
Tags:
#BulkDiscount
Specifications
Specifications for Pukka Brights Ring Binder A4 2R YW, Pack of 10
Product Type
Ring Binders
Ring Type
O-Ring
Environment Support
FSC Certified
Orientation
Portrait
Size
A4
Number of Rings
2
Material
Laminated Board
Colour
Yellow