RB Cosy A4 PP 2RR Calm Blue, Pack of 10

Order Code: ZT3526689S

£56.99 Inc VAT (20%)


Description

Leitz Ringbinder Cosy A4 PP 2RR 25mm Calm Blue (Pack 10) - 42380061

Specifications for RB Cosy A4 PP 2RR Calm Blue, Pack of 10
  • Colour
    Blue
  • Material
    Polypropylene
  • Product Type
    Ring Binders
  • Number of Rings
    2
  • Size
    A4
  • Weight
    110g
  • Capacity
    190 A4 sheet (80 gsm)
  • Spine Width
    32mm Spine
  • Orientation
    Portrait
  • Environment Support
    100% Recyclable
  • Ring Diameter
    25mm
  • Ring Type
    O-Ring

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome