Reborn 100% Recycled 2/25mm Ring Binder A4 Pastel Assorted Document Wallet (Pack of 5)

Order Code: ZT4038418S

£22.99 Inc VAT (20%)


Description

Introducing Snopake's ReBorn Ring binder’s which are not only environmentally friendly but also durable and practical. Made from 100% post-consumer recycled heavy-gauge polypropylene, these binders are tough, ensuring long-lasting use. With a premium quality 2-Ring design, these binders can hold up to 200 sheets, weighing less and lasting longer than standard options. The high gloss covers add a professional touch to any document. Personalisation is made easy with the full length wrap-around spine label, allowing for efficient organisation. The additional pocket on the inside front cover is perfect for storing extra materials, while the integrated business card holder adds a professional touch. The free-standing design ensures easy document retrieval and the unique oversized design keeps loose papers and page tabs in perfect condition. Plus, with a 5-year guarantee, Snopake ReBorn Ringbinders offer long-term protection for your important documents. Choose Snopake for quality, sustainable and reliable filing solutions.

See full description
Specifications for Reborn 100% Recycled 2/25mm Ring Binder A4 Pastel Assorted Document Wallet (Pack of 5)
  • Size
    A4
  • Colour
    Pastel Assorted
  • Product Type
    Ring Binder
  • Number of Pockets
    1
  • Material
    Polypropylene
  • Number of Rings
    2