ReBorn RB 2 O-Ring A4 25mm Pack of 5

Order Code: ZT4783419S

£24.99 Inc VAT (20%)


Description

ReBorn from 100% recycled, heavy-gauge and tough polypropylene, Snopakes ReBorn Ringbinders are the responsible and eco-friendly choice.

Specifications for ReBorn RB 2 O-Ring A4 25mm Pack of 5
  • Colour
    Assorted
  • Product Type
    Ring Binders
  • Size
    A4
  • Number of Rings
    2
  • Spine Width
    25mm Spine
  • Material
    Polypropylene
  • Recycled Product
    Recycled Polypropylene
  • Orientation
    Portrait
  • Ring Type
    O-Ring

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome