Rexel Ice Ring Binder Polypropylene 2 O-Ring A4 25mm Rings Translucent Assorted (Pack 10) 2102044

Order Code: ZT1260110P

£63.99 Inc VAT (20%)


Description

Rexel Ice Ring Binder Polypropylene 2 O-Ring A4 25mm Rings Translucent Assorted (Pack 10) 2102044 Your documents have never looked so cool! With their contemporary styling and secure fasteners, the ICE range from Rexel keeps your filing simple, smart and safe. Lightweight and hard wearing they come in an array of eye catching colours. This ring binder set comes with 3 orange binders, 3 blue binders, 2 lime green binders, and 2 pink binders. Each binder has a 2-ring opener mechanism for easy access. The books may be lightweight, but they are also extremely durable meaning you can feel calm in knowing your documents are safe. Not only does the contemporary styling of the binders make them look cool, it also allows for easy colour coordination of your folders. Each folder holds up to 190 A4 sheets (80 gsm) and features a rear pocket and business card pocket on the front, for easy identification

See full description
Specifications for Rexel Ice Ring Binder Polypropylene 2 O-Ring A4 25mm Rings Translucent Assorted (Pack 10) 2102044
  • Colour
    Assorted
  • Material
    Polypropylene
  • MFR Part No.
    77666AC
  • Size
    A4
  • Spine Width
    25mm
  • Type
    Ring Binders
  • Number of Rings
    2
  • Ring Type
    O-Ring
  • Orientation
    Portrait

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome