Standard Ring Binder A3, Landscape, D Ring, 36MM Spine, Black - Outer Carton of 5

Order Code: ZT1061202S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.514%
10 +£34.038%


Description

Esselte A3 Ring Binders are quality files made from strong FSC certified board covered with a leather style, embossed polypropylene. The capacity is 25 mm (230 sheets of paper) and the four D-Ring mechanism holds four hole punched papers securely. For holding A3 papers in landscape format, rings are on the short side. Available in a variety of colours and capacities

Specifications for Standard Ring Binder A3, Landscape, D Ring, 36MM Spine, Black - Outer Carton of 5
  • MFR Part No.
    68737
  • Depth
    470.0mm
  • Colour
    Black
  • Weight
    1.075kg
  • Width
    45.0mm
  • Height
    318.0mm
  • Spine Width
    3.5cm
  • Material
    Polypropylene
  • Number of Rings
    4