WOW Ring Binder A4 Maxi 2 D-ring Size 25MM for 250 Sheets Pink Metallic

Order Code: ZT1062266S

£49.99 Inc VAT (20%)


Description

Eye-catching ring binder in vibrant WOW colours with dual colour colour effect. Glossy, high quality laminated look.

Specifications for WOW Ring Binder A4 Maxi 2 D-ring Size 25MM for 250 Sheets Pink Metallic
  • MFR Part No.
    42410023
  • Width
    40.0mm
  • Height
    318.0mm
  • Colour
    pink
  • Depth
    275.0mm
  • Weight
    0.34kg
  • Material
    Polypropylene
  • Spine Width
    4cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome