Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Lever Arch & Ring Binders
Zipped Leather Ring Binder w/Internal Pockets A4 Black 2924
By Monolith
Order Code:
ZT1548584S
£26.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/lever-arch-and-ring-binders/zipped-leather-ring-binder-w-internal-pockets-a4-black-2924/p/ZT1548584S
Add to quotation
View all Lever Arch & Ring Binders
Description
Monolith Zipped Leather Ring Binder w/Internal Pockets A4 Black 2924
Specifications
Specifications for Zipped Leather Ring Binder w/Internal Pockets A4 Black 2924
Weight
1.07kg
Depth
365mm
Width
300mm
Height
365mm
MFR Part No.
HM29240
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome