Thermal Till Rolls - 80 x 75 x 12.7mm - Box of 20 - 5459805

Order Code: ZT3598243S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

High quality OEM approved white thermal paper
Guaranteed roll length with consistent yield
Minimum 7 year image stability
58gsm paper
Paper thickness: 66 microns

See full description
Specifications for Thermal Till Rolls - 80 x 75 x 12.7mm - Box of 20 - 5459805
  • Product Type
    Listing Paper & Cash Reg Roll
  • Material
    Thermal Paper
  • Colour
    White
  • Size
    80 x 75 x 12.7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome