Specifically designed for planners, large manuals or reference material, nine height adjustments accommodate virtually any book size and viewing angle, holds standard A4-size ring binders, two adjustable clips hold pages open at the desired location. Raise your office productivity and your documents with the Fellowes Booklift Document Holder. Placing documents flat on the desktop or at an awkward viewing angle while at your computer can cause eye, neck and shoulder strain.
The Booklift Document Holder from Fellowes helps minimise this type of discomfort by placing documents in a more ergonomically correct viewing position to suit you. Designed to be used with larger documents such as planners and large manuals, the document holder comes with convenient clips to hold your pages open in the desired location.
It comes with nine height adjustments and can accommodate virtually any book size and viewing angle. Capable of holding standard A4 sized ring binders.