24 Pocket Deluxe Pamphlet Literature Rack 5600VL

Order Code: ZT1546655S

£269.99 Inc VAT (20%)


Description

The Safco Clear Pamphlet Display Rack allows you to store your pamphlets in a clear and clean manner, with plastic pockets that ensure that your pamphlets retain their high quality and are protected from damage and dirt. With 24 individual DL sized pockets, this product has ample room for ensuring that you can store a full range of documents.
24 x 1/3 A4 (110x220mm) compartments
Each unit can hold up to 45mm of material
Made from shatter-resistant PETG plastic
Pre-drilled for easy mounting
Dimensions: 762x51x1041mm

See full description
Specifications for 24 Pocket Deluxe Pamphlet Literature Rack 5600VL
  • MFR Part No.
    GU56010
  • Weight
    6.35kg
  • Product Type
    Pamphlet Display Rack
  • Number of Pockets
    24

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome