5 Shelf Mobile Literature Display Narrow Black F259N01

Order Code: ZT1549229S

£164.99 Inc VAT (20%)


Description

Great for conferences, receptions, waiting rooms and more, the Fast Paper Mobile Literature Display lets you display a wide range of magazines, catalogues, journals and more for your visitors. This model features five narrow shelves to display five stacks of A4 literature. The shelves themselves can be adjusted in 20mm increments and from 45 to 75 degrees, letting you customise your display. The whole display sits on four castors for easy mobility and comes in a sleek black finish.
5 x A4 compartments
Four castors for mobility
Quick and easy assembly: no tools required
Shelf angles adjustable from 45 to 75 degrees
Shelf height adjustable in 20mm increments
Dimensions: 275x327x1675mm

See full description
Specifications for 5 Shelf Mobile Literature Display Narrow Black F259N01
  • MFR Part No.
    MF88063
  • Weight
    17.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome