0
1
2

5 Shelf Mobile Literature Display Stand 3 X A4 DD5GM

Order Code: ZT1542246S

£199.99 Inc VAT (20%)


Description

This convenient mobile literature display stand features 5 shelves, each with space for 3 x A4 brochures, magazines or leaflets. The stand is mobile on four castors for easy transportation and features an attractive curved design. Each shelf can hold up to 350 sheets, ideal for reception areas, exhibitions, trade shows and more. This display stand measures W820 x D510 x H1660mm.
5 shelves with a 3 x A4 capacity
Each shelf holds up to 350 sheets
Mobile on 4 castors
Attractive curved design
Dimensions: W510 x D820 x H1660mm
Colour: Grey metal

See full description
Specifications for 5 Shelf Mobile Literature Display Stand 3 X A4 DD5GM
  • MFR Part No.
    ALB00930
  • Colour
    Grey
  • Number of Shelves
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome