8580/19 Combi Boxx A4 Set L

Order Code: ZT1054628X

£27.99 Inc VAT (20%)


Description

The Durable Combiboxx A4 Display provides you with an easy and effective way to make sure that all of your literature can be displayed with style and grace. With a mount that is suitable for both desk and wall use, this product gives you versatility and control over your display. If you want more room, you can even adapt the product with an extension module. With easy access to all of your leaflets, you can be sure that this display will encourage people to read your business literature.

See full description
Specifications for 8580/19 Combi Boxx A4 Set L
  • Material
    Plastic
  • Number of Compartments
    3
  • To Fit Paper Size
    A4
  • Includes
    Wall Mountable
  • Dimensions
    311 x 240mm
  • Colour
    Transparent
  • MFR Part No.
    DB80342
  • Type
    Wall Mount

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome