A1 Freestanding Poster A Frame
0
1
2

A1 Freestanding Poster A Frame

Order Code: ZT1054507XCopy

£63.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£63.990%
5 +£60.795%


Description

'A' frame poster display board is the perfect solution for advertising your product. Snap shut front opening mechanism. Finished in natural anodised aluminium with galvanised steel back panels for extra weight.
Size: A1 (594 x 841mm).

Specifications for A1 Freestanding Poster A Frame
  • Number of Compartments
    1
  • Type
    Freestanding
  • Colour
    White
  • To Fit Paper Size
    A1
  • MFR Part No.
    JD-1
  • Material
    Plastic
  • Dimensions
    1230 X 650 X 340mm