Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Storage & Organisation
Literature Displays
A3 Portrait Wall Sign Holder Top Loading
By Deflecto
Order Code:
ZT3526516S
£13.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.39
0%
5 - 9
£12.72
5%
10 - 19
£12.05
10%
20 +
£11.38
15%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
13.39
https://www.zoro.co.uk/shop/office-supplies-and-packaging/literature-displays/a3-portrait-wall-sign-holder-top-loading/p/ZT3526516S
Add to quotation
View all Literature Displays
Description
Deflecto A3 Portrait Wall Sign Holder Top Loading - 47201
Tags:
#BulkDiscount
Specifications
Specifications for A3 Portrait Wall Sign Holder Top Loading
Dimensions (W x D x H)
300x5x445mm
Colour
Transparent
Form
Wall Mounted Sign
Material
Polystyrene
Size
A3
Product Type
Sign Holders
Orientation
Portrait
Document Size
A3
Weight
661g
Frame Type
Frameless
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome