A4 3 Pocket Portrait Revolving Literature Holder

Order Code: ZT3077142S

£139.99 Inc VAT (20%)


Description

Colour: Clear.
Depth mm: 340.
Dimensions: H x W x D mm: 255 x 340 x 340.
Height mm: 255.
Material: Polystyrene.
No. of Pockets: 3.
Pocket Size: A4.
Pocket Size: A4 - 3 pocket.
Type: A4 - 3 pocket.
Width mm: 340.Three pocket rotary carousel literature holder. For counter top display. Crystal clear pockets with stable black base.

See full description
Specifications for A4 3 Pocket Portrait Revolving Literature Holder
  • Type
    A4
  • Material
    Polystyrene
  • Colour
    Transparent
  • Width
    340mm
  • Depth
    340mm
  • Height
    255mm
  • Number of Pockets
    3
  • Pocket Size
    A4 - 3 pocket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome