A4 Brochure Display Stand, HxWxD 306 X 212 X 125mm, Pack Of 6

Order Code: ZT2716511S

£209.99 Inc VAT (20%)


Description

A4 brochure display stand, HxWxD 306 x 212 x 125 mm, pack of 6. Supplied = assembled. Height = 306 mm. Width = 212 mm. Depth = 125 mm. Tray material = polystyrene. For paper format = A4. Product type = brochure display stands. For approx. 20 sheets. Made of sturdy, crystal clear polystyrene. For sales counters, receptions, exhibition rooms, trade fair stands and shop windows. Dual function: - Display stand: insert information sheet - Brochure dispenser: insert brochures

See full description
Specifications for A4 Brochure Display Stand, HxWxD 306 X 212 X 125mm, Pack Of 6
  • Product Type
    Brochure Display Stands
  • Depth
    125mm
  • Width
    212mm
  • Height
    306mm
  • Supplied
    Assembled
  • Pack Quantity
    6
  • For Paper Format
    A4
  • Tray Material
    Polystyrene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome