A4 Landscape Literature File

Order Code: ZT3076814S

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.754%
10 +£28.518%


Description

Colour: Clear.
Depth mm: 105.
Height mm: 180.
Material: Plastic.
Mounting Type: Wall.
No. of Compartments: 1.
No. of Pockets: 1.
Pocket Size: A4 landscape.
Width mm: 387.Robust construction. Crystal clear with a part textured surface. Allows easy access and storage of documents. Supplied with fixings. Format - A4. Recyclable.

See full description
Specifications for A4 Landscape Literature File
  • Colour
    Transparent
  • Material
    Plastic
  • Width
    387mm
  • Height
    180mm
  • Depth
    105mm
  • Number of Compartments
    1
  • Pocket Size
    A4 Landscape
  • Mounting Type
    Wall
  • Number of Pockets
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome