A4 Portrait Folding Floor Stand 6 Shelves 36100

Order Code: ZT1256532P

£119.99 Inc VAT (20%)


Description

Deflecto Literature Display Floor Standing Folding 6 Shelves A4 Portrait 36100 This folding floor stand is the perfect display for your A4 sized documentation. It is supplied fully assembled, simple and easy to use and comes with carry case!

Specifications for A4 Portrait Folding Floor Stand 6 Shelves 36100
  • MFR Part No.
    11975DF
  • Type
    Literature Displays
  • Material
    Aluminium/Acrylic
  • Colour
    Silver/Clear
  • Weight
    5.862kg
  • Capacity
    1.6kg per Shelf
  • Suitable For
    Exhibitions
  • Form
    Floor Standing
  • Dimensions (W x D x H)
    280x375x1500mm
  • Pocket Size
    A4
  • Orientation
    Portrait

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome