A4 Portrait Literature File

Order Code: ZT3076789S

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 - 9£33.594%
10 +£32.198%


Description

Colour: Clear.
Depth mm: 98.
Height mm: 251.
Material: Plastic.
Mounting Type: Wall.
No. of Compartments: 1.
No. of Pockets: 1.
Pocket Size: A4 portrait.
Width mm: 57.Robust construction. Crystal clear with a part textured surface. Allows easy access and storage of documents. Supplied with fixings. Format - A4. Recyclable.

See full description
Specifications for A4 Portrait Literature File
  • Colour
    Transparent
  • Material
    Plastic
  • Depth
    98mm
  • Height
    251mm
  • Width
    57mm
  • Number of Compartments
    1
  • Number of Pockets
    1
  • Pocket Size
    A4 portrait
  • Mounting Type
    Wall

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome