A4 Portrait Wall Sign Holder

Order Code: ZT3076436S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

Back Material: Polystyrene.
Cover Material: Polystyrene.
Frame Colour: Clear.
Height mm: 323.
Length mm: 212.
Paper Size: A4.
Paper Size: A4 portriat.
Size: A4 portriat.
Width mm: 212.Wall mountable sign and information holder. Clear for perfect visibility. Pre-drilled for easy mounting on walls. Quick to update. Size - A4. Choice of portrait or landscape.

See full description
Specifications for A4 Portrait Wall Sign Holder
  • Size
    A4 Portriat
  • Width
    212mm
  • Frame Colour
    Clear
  • Height
    323mm
  • Length
    212mm
  • Cover Material
    Polystyrene
  • Paper Size
    A4 portriat
  • Back Material
    Polystyrene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome