Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Storage & Organisation
Literature Displays
A6 L/Scape Slanted Sign Holder
By Deflecto
Order Code:
ZT5154044S
£2.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.99
0%
10 - 19
£2.87
4%
20 - 49
£2.75
8%
50 - 99
£2.63
12%
100 +
£2.51
16%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
2.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/literature-displays/a6-l-scape-slanted-sign-holder/p/ZT5154044S
Add to quotation
View all Literature Displays
Description
Classic Image. Perfect for displaying in restaurants, hotels and other service related businesses
Tags:
#BulkDiscount
Specifications
Specifications for A6 L/Scape Slanted Sign Holder
Material
Polystyrene/Acrylic
Size
A6
Frame Type
Frameless
Colour
Transparent
Dimensions (W x D x H)
150x40x110mm
Product Type
Sign Holders
Orientation
Landscape
Document Size
A6
Weight
58g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome