Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Storage & Organisation
Literature Displays
A6 Portrait Slanted Sign Holder
By Deflecto
Order Code:
ZT5154047S
£2.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.99
0%
10 - 19
£2.87
4%
20 - 49
£2.75
8%
50 - 99
£2.63
12%
100 +
£2.51
16%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
2.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/literature-displays/a6-portrait-slanted-sign-holder/p/ZT5154047S
Add to quotation
View all Literature Displays
Description
Classic Image. Perfect for displaying in restaurants, hotels and other service related businesses
Tags:
#BulkDiscount
Specifications
Specifications for A6 Portrait Slanted Sign Holder
Dimensions (W x D x H)
108x45x150mm
Weight
60g
Orientation
Portrait
Document Size
A6
Frame Type
Frameless
Size
A6
Material
Polystyrene/Acrylic
Product Type
Sign Holders
Colour
Transparent
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome