0
1
2
3
4
5

Acrylic Aluminium Display Stand Table Menu & Sign Holder, A5, Clear

Order Code: ZT2659304S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.017%


Description

Elegant table sign for displaying information, menus, flyers etc. Suitable for a variety of applications. With a transparent acrylic panel and a high quality aluminium base that ensures stability. Information sheets are simple to insert and replace and a unique retention system in the base holds the acrylic panel reliably in place. Because the sign can be read from both sides, it is a space-saving method of displaying information. • Elegant table sign for displaying information, menus, flyers etc
• With a transparent acrylic panel and a high quality aluminium base that ensures stability
• Information sheets are simple to insert and replace
• Sign can be read from both sides
• Space-saving method of displaying information

See full description
Specifications for Acrylic Aluminium Display Stand Table Menu & Sign Holder, A5, Clear
  • Colour
    Transparent
  • Size
    A5
  • Product Type
    Display Stnd
  • Material
    Acrylic
    Aluminium
  • Type
    Sign Holder
    Display Stnd
  • Finish
    Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome