Acrylic Presentation Stand, A4, HxWxD 290 X 210 X 90mm, Pack Of 10

Order Code: ZT2716542S

£329.99 Inc VAT (20%)


Description

Acrylic presentation stand, A4, HxWxD 290 x 210 x 90 mm, pack of 10. Supplied = assembled. Height = 290 mm. Width = 210 mm. Depth = 90 mm. Material = acrylic. Format = A4. Product type = brochure display stands. For optimal placement of information e.g. at conferences, trade fairs, exhibitions and in receptions. Made of high quality, crystal clear acrylic. Self adhesive rubber feet make it particularly non slip and sturdy.

Specifications for Acrylic Presentation Stand, A4, HxWxD 290 X 210 X 90mm, Pack Of 10
  • Material
    Acrylic
  • Product Type
    Brochure Display Stands
  • Height
    290mm
  • Depth
    90mm
  • Supplied
    Assembled
  • Width
    210mm
  • Pack Quantity
    10
  • Format
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome