Brochure Display Stand, Mobile, 16 Lockers, HxWxD 1675 X 300 X 385mm, Black

Order Code: ZT2745886S

£419.99 Inc VAT (20%)


Description

Brochure display stand, mobile, 16 lockers, HxWxD 1675 x 300 x 385 mm, black. Supplied = flat pack. Capacity = 16 x A4. Overall width = 300 mm. Overall height = 1675 mm. Overall depth = 385 mm. Frame material = metal, polystyrene. Frame colour = black. Number of shelves = 16 pcs. Shelf colour = black. Feature = mobile. Filled depth per compartment = 240 mm. Paper format = A4. Shelf width = 198 mm. Shelf depth = 225 mm. Wheel fittings = 4 castors. Min. number of brochures = 16 pcs. Advertising space = without. Poster frame for A1 = without. Product type = brochure display stands, mobile. Side profiles made of high quality, impact and scratch resistant polystyrene, reinforced with internal metal frame. Compartments made of transparent polystyrene for A4 documents. Mobile with 4 smooth running ball castors. Easy and fast self-assembly (without tools) For the presentation of catalogues, brochures and flyers. Each with 8 transparent acrylic compartments on each side, compartment dimensions W x D 198 x 225 mm, for A4 format, 24 mm raised edge.

See full description
Specifications for Brochure Display Stand, Mobile, 16 Lockers, HxWxD 1675 X 300 X 385mm, Black
  • Frame Colour
    Black
  • Frame Material
    Metal, Polystyrene
  • Supplied
    Flat Pack
  • Product Type
    Brochure Display Stands, Mobile
  • Wheel Fittings
    4 Castors
  • Capacity
    16 x A4
  • Overall Depth
    385mm
  • Overall Height
    1675mm
  • Overall Width
    300mm
  • Paper Format
    A4
  • Shelf Depth
    225mm
  • Filled Depth Per Compartment
    240mm
  • Number of Brochures
    16
  • Shelf Colour
    Black
  • Number of Shelves
    16
  • Shelf Width
    198mm