Brochure Display Stand Polystyrene - For 4 X A4

Order Code: ZT2707470S

£519.99 Inc VAT (20%)


Description

Brochure display stand made of polystyrene, for 4 x A4, with advertising space, aluminium silver/aluminium silver. Supplied = flat pack. Capacity = 4 x A4. Overall width = 350 mm. Overall height = 1675 mm. Overall depth = 385 mm. Frame material = polystyrene, metal. Frame colour = aluminium silver. Number of shelves = 4 pcs. Shelf colour = aluminium silver. Feature = mobile. Paper format = A4. Shelf width = 275 mm. Shelf depth = 327 mm. Wheel fittings = 4 castors. Min. number of brochures = 4 pcs. Advertising space = with. Poster frame for A1 = without. Product type = brochure display stands, mobile. Side profiles made of high quality, impact and scratch resistant polystyrene, reinforced with internal metal frame. Mobile on 4 smooth running ball castors. With advertising space for individual messages. Polystyrene shelves with 40 mm high stop edge to hold more documents. Shelves are height (20 mm increments) and incline (0° - 75°) adjustable. Supplied flat pack - easy self-assembly without tools.

See full description
Specifications for Brochure Display Stand Polystyrene - For 4 X A4
  • Frame Colour
    Aluminium Silver
  • Supplied
    Flat Pack
  • Wheel Fittings
    4 Castors
  • Frame Material
    Polystyrene, Metal
  • Product Type
    Brochure Display Stands, Mobile
  • Capacity
    4 x A4
  • Overall Width
    350mm
  • Overall Depth
    385mm
  • Overall Height
    1675mm
  • Shelf Width
    275mm
  • Shelf Colour
    Aluminium Silver
  • Paper Format
    A4
  • Shelf Depth
    327mm
  • Number of Shelves
    4