Clear View Document Holders For Shelf Unit, 10 DIN A4 Clear View Panels, Assorted Colours

Order Code: ZT2708754S

£219.99 Inc VAT (20%)
£229.994% off


Description

Clear view document holders for shelf unit, 10 DIN A4 clear view panels, assorted colours. Supplied = assembled. Frame colour = assorted colours. Material = sheet steel, painted. Assortment of frame colours = red, blue, yellow, green, black. Number of clear view panels = 10 pcs. Colour = light grey RAL 7035. Product type = document holders. A4 size. Complete set 10 x A4 clear view panels. Colour assortment: 2 each in red, blue, yellow, green and black. 1 rotating shelf support and 1 panel holder made of sheet steel, painted light grey RAL 7035. Fastening material. The rotating shelf support can be turned through 120° and provides an optimum reading angle of 10° for the panel holder. The support can be fastened to any shelf or perforated panel.

See full description
Specifications for Clear View Document Holders For Shelf Unit, 10 DIN A4 Clear View Panels, Assorted Colours
  • Material
    Sheet Steel Painted
  • Product Type
    Document Holders
  • Colour
    Light Grey
  • Frame Colour
    Assorted Colours
  • Supplied
    Assembled
  • Number of Clear View Panels
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome