Clear View Panel Wall Holder, For A4, Light Grey

Order Code: ZT2706663S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.995%


Description

Clear view panel wall holder, for A4, light grey. Supplied = assembled. Material = sheet steel, painted. Colour = light grey RAL 7035. For number of clear view panels = 10 pcs. Product type = clear view panel wall holders, empty. For mounting on walls or sales displays. Any number can be placed next to each other in rows. Holds 10 x A4 clear view panels. Made of sheet steel, painted light grey RAL 7035. Can be infinitely expanded by simply placing units next to each other. With wall mounting material.

See full description
Specifications for Clear View Panel Wall Holder, For A4, Light Grey
  • Material
    Sheet Steel Painted
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Product Type
    Clear View Panel Wall Holders, Empty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome