Complete Wall Holder Set, 10 A4 Clear View Panels, With Clip-On Tabs, Pack Of 2

Order Code: ZT2717525S

£219.99 Inc VAT (20%)


Description

Complete wall holder set, 10 A4 clear view panels, with clip-on tabs, pack of 2. Supplied = assembled. For paper format = A4. Model = with profile frame. Frame colour = assorted colours. Material = sheet steel, powder coated. Assortment of frame colours = red, blue, yellow, green, black. Number of clear view panels = 10 pcs. Colour = light grey RAL 7035. Product type = clear view panel wall holder sets. Supplied complete with 10 A4 clear view panels with profile frame. For mounting on walls or sales displays. Can be infinitely expanded by simply placing units next to each other. Sheet steel, powder coated light grey RAL 7035. Supplied with 10 A4 clear view panels, with profile frame. Colour assortment: 2 each in red, blue, yellow, green and black. 10 clip-on tabs, 58 mm long. With mounting material. More economical than purchasing individual items. Clear view panel systems The best search engines are always the ones which return the sought after information the fastest. Clear view panel systems offer a highly efficient means of locating information.

See full description
Specifications for Complete Wall Holder Set, 10 A4 Clear View Panels, With Clip-On Tabs, Pack Of 2
  • Colour
    Light Grey
  • Frame Colour
    Assorted Colours
  • Product Type
    Clear View Panel Wall Holder Sets
  • Supplied
    Assembled
  • Material
    Sheet Steel, Powder Coated
  • Pack Quantity
    2
  • For Paper Format
    A4
  • Number of Clear View Panels
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome