DE732YTCRY Linking Wall File Pocket A4 Clr

Order Code: ZT1054589X

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.038%


Description

An easy way to store and organise your paperwork and files, this Deflecto Linking Wall File Pocket easily screws into the wall and comes with linking pins which can be used to link as many pockets together as necessary. It is designed for documents to be stored upright and is wide in order to enable easy viewing. So make sure your business or household documentation is well organised in this sturdy, high quality wall pocket.

See full description
Specifications for DE732YTCRY Linking Wall File Pocket A4 Clr
  • Includes
    Linking Pins
  • Type
    Free Standing
  • Number of Compartments
    1
  • Material
    Plastic
  • To Fit Paper Size
    A4
  • Colour
    Transparent
  • MFR Part No.
    DF73201
  • Dimensions
    215 x 140 x 22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome