Deflecto Unbreakable Literature File A4 Landscape Clear 63201

Deflecto Unbreakable Literature File A4 Landscape Clear 63201

Order Code: ZT1532205S

£10.99 Inc VAT (20%)


Description

Deflecto Unbreakable Literature File A4 Landscape Clear 63201 The unbreakable wall pocket is ideal to store those documents away from your workstation creating a clutter free environment

Specifications for Deflecto Unbreakable Literature File A4 Landscape Clear 63201
  • Type
    Literature Displays
  • Material
    Plastic
  • Depth
    76.2mm
  • Features
    Unbreakable
  • Width
    368.3mm
  • Height
    165.1mm
  • Weight
    214g
  • Form
    Wall Mounted
  • Colour
    Transparent
  • Dimensions (W x D x H)
    365x85x75mm
  • Orientation
    Landscape
  • Pocket Size
    A4 Pockets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome