DF10082 Literature Holder 110X57X184MM A6

Order Code: ZT1054578X

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Ideal for conferences and trade fairs, the Deflecto Counter Top Literature Stand contains three tiered pockets for magazines, catalogues and other literature samples up to 1in thick. The design also includes a business card holder - great for making a good first impression - and crystal clear pockets that provide full visibility to your literature. Deflecto Literature Holders

See full description
Specifications for DF10082 Literature Holder 110X57X184MM A6
  • Type
    Free Standing
  • Dimensions
    110x57x184mm
  • Number of Compartments
    3
  • Colour
    Transparent
  • Includes
    Stand Only
  • MFR Part No.
    DF10082
  • To Fit Paper Size
    A6
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome