Document Holder, With Swivel Arm, WxH 440 X 300mm

Order Code: ZT2716630S

£449.99 Inc VAT (20%)


Description

Document holder, with swivel arm, WxH 440 x 300 mm. Supplied = assembled. Material = steel, powder coated. Paper format = A3. Width = 440 mm. Height = 300 mm. Colour = light grey RAL 7035. Product type = workstation systems. 75° incline. Arm length 220 mm. Holders with swivel arm made of light grey steel. Suitable for formats up to A3. Arm length 220 mm. Inclination 75°. Height x width 300 x 440 mm.

Specifications for Document Holder, With Swivel Arm, WxH 440 X 300mm
  • Product Type
    Workstation Systems
  • Material
    Steel Powder Coated
  • Colour
    Light Grey
  • Height
    300mm
  • Width
    440mm
  • Supplied
    Assembled
  • Paper Format
    A3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome