Door Sign Single Pane Safety Glass, Single Pane Safety Glass, A3

Order Code: ZT2706418S

£159.99 Inc VAT (20%)


Description

Door sign made of single pane safety glass, made of single pane safety glass, A3. Supplied = flat pack. Width = 297 mm. Height = 420 mm. Type of mounting = wall mounting. Cover material = single pane safety glass. Backing plate material = single pane safety glass. Format = A3. Glass thickness = 4 mm. Number of holders = 4 pcs. Weight = 2.74 kg. Weight per item = 2.74 kg. Product type = single pane safety glass door signs. Timelessly elegant signs consisting of two 4 mm thick single pane safety glass sheets and stainless steel attachment elements. Labelling by means of laser printer and transparent foils (accessories) The foil is placed between the panes. Delivered with wall-mounting material. Distance to wall 15 mm.

See full description
Specifications for Door Sign Single Pane Safety Glass, Single Pane Safety Glass, A3
  • Weight
    2.74kg
  • Product Type
    Single Pane Safety Glass Door Signs
  • Supplied
    Flat Pack
  • Height
    420mm
  • Width
    297mm
  • Glass Thickness
    4mm
  • Mounting Type
    Wall Mounting
  • Backing Plate Material
    Single Pane Safety Glass
  • Cover Material
    Single Pane Safety Glass
  • Number of Holders
    4
  • Format
    A3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome